Kichler Lighting 36 in. Tape Light Track

KK10170

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Finishes': Black Material (Not Painted)/White Material (Not Painted)/
  • Ships Via: UPS

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Color Finish
White
Color Finish Category
Whites
Diameter
1/2 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Height
1/2 in
Indoor Outdoor
Outdoor
Length
36 in
Lighting Style
Utility
Material
Aluminum
Style
Utilitarian
Type
Landscape Accessory
UL Listed
No
Width
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday