360W 12V Bright Disc Electric Transformer in Black
360W 12V Bright Disc Electric Transformer in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Height:
- 1-3/4 in
- Length:
- 8-19/50 in
- Volts:
- 12V
- Watts:
- 360 W
- Width:
- 5-1/4 in