0 items

Kichler Lighting Neo Classic 38-1/2 in. 100W 1-Light Medium Pendant

KK2664

Color Finish

Starting at $186.1
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Neo Classic
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Height
38-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Number Of Lights
1
Watts
100
Width
9 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday