0 items

Kichler Lighting 38-3/4 in. 8-Light Medium E-26 Base Chandelier

KK43118

Color Finish

Starting at $358.18
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Natural Brass
Color Finish Category
Brass Tones
ETL Listed
No
Energy Star Compliant
No
Height
38-3/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G40
Lighting Direction
Up/Down Lighting
Number Of Lights
8
UL Listed
No
Volts
120V
Watts
100
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday