Kichler Lighting 39 x 26-1/2 in. Rectangular Mirror

KK41096

Color Finish

Starting at $380.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Finishes': Olde Bronze/Brushed Nickel/Sterling Gold/
  • Additional Shade Information: MIRROR
  • Safety Rated: Accessory, Listing Not Required
  • Ships Via: UPS

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
39 in
Type
Rectangle Mirrors
Width
26-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday