0 items

Kichler Lighting 4 in. Accessory Pedestal Adaptor

KK9530

Color Finish

Starting at $46.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Diameter
7 in
ETL Listed
No
Energy Star Compliant
No
Height
4 in
Material
Cast Aluminum
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday