4 in. Slope Adapter in White

You last purchased this on
 
Kichler Lighting

4 in. Slope Adapter in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

4 in. Slope Adapter in White

  • Fast #
  • Part #KK337005WH
  • Item #4133147
  • Manufacturer Part #337005WH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Additional Finishes': Aged Bronze/Antique Leather/Antique Marble w/Silver/Antique Pewter/Aged Pecan/Antique Wood/Burnished Antique Brass/Berkshire Bronze/Canyon Stone/Colton Bronze/Carre Bronze/Mission Copper/Brushed Nickel/Old Iron/Olde Bronze/Polished Nickel/Satin Natural White/Tannery Bronze/Tannery Bronze Powder Coat
  • Safety Rated: CSA UL Listed Dry
  • Ships Via: UPS
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
6 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
4 in
Indoor Outdoor:
Indoor
Material:
Steel
Product Type:
Fan Accessory
Type:
Fan Acessory
UL Listed:
Yes
Volts:
120V
Width:
6 in