0 items

Kichler Lighting Tully™ 4-Light Bath Light

KK45152

Color Finish

Starting at $310.16
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Tully™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6-1/4 in
Energy Star Compliant
No
Glass Type
Satin Etched Cased Opal
Height
6-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
100
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday