0 items

Kichler Lighting Bellamy 4-Light Bath Light

KK45164

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Bellamy
Color Finish
Antique Pewter
Color Finish Category
Pewter Tones
Depth
7-1/4 in
Energy Star Compliant
No
Glass Type
Satin Etched Cased Opal
Height
7 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Lighting Style
Contemporary/Modern
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
60
Width
33 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday