0 items

Kichler Lighting Granby™ 4-Light Bath Light

KK45361

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Granby™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6-3/4 in
Energy Star Compliant
No
Glass Type
Satin Etched Cased Opal
Height
9-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
100
Width
32-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday