0 items

Kichler Lighting Structures 4-Light Bath Light

KK6464

Color Finish

Starting at $462.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Finishes': Brushed Nickel/Olde Bronze/Chrome/
  • Additional Shade Information: SATIN ETCHED
  • Safety Rated: ETL_Damp
  • Ships Via: UPS

SPECIFICATIONS

Bulb Type
Halogen
Collection
Structures
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
10-1/2 in
Energy Star Compliant
No
Height
8-1/2 in
Installation Type
Wall Mount
Length
10-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Modern
Material
Glass, Steel
Number Of Lights
4
UL Listed
Yes
Watts
400
Width
40 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday