Kichler Lighting

4-Light Bent Arm Fitter Light Kit in Oil Brushed Bronze

Part #KK350102OBB  |  Manufacturer Part #350102OBB

Color/Finish:
Oil Brushed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Adobe Cream/Antique Pewter/Brushed Stainless Steel/Distressed Black/Brushed Nickel/Oil Brushed Bronze/Satin Natural White/Tannery Bronze/Mediterranean Walnut/Olde Bronze/Satin Natural Bronze/
  • Safety Rated: CSA UL Listed Dry

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Teardrop

Bulb Type: Incandescent

Color Finish: Oil Brushed Bronze

Color Finish Category: Bronze Tones

Diameter: 12-3/4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 3-1/2 in

Indoor Outdoor: Indoor

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Steel

Number Of Lights: 4

Style: Traditional

Type: Fan Acessory

UL Listed: Yes

Volts: 120V

Width: 12-3/4 in