0 items

Kichler Lighting Monroe™ 4-Light Foyer Pendant

KK43165

Color Finish

Starting at $276.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Monroe™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
27 in
Lighting Style
Traditional
Material
Steel
Number Of Lights
4
Watts
60
Width
15 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday