4-Speed Fan Sliding Control in White
Accessory 4-Speed Fan Sliding Control in White
Frequently Purchased Together
Product Details
- Additional Finishes': Ivory (Not Painted)/White/Almond/
- Safety Rated: CSA UL Listed Dry
- Ships Via: UPS
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Accessory
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 2-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 5-1/2 in
- Indoor Outdoor:
- Indoor
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Fan Accessory
- Type:
- Fan Acessory
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 2-3/4 in