Kichler Lighting 40 in. 18W 12V 5-Light Wedge Under-Cabinet Xenon Light in Bronze

KK10595BZ

Manufacturer Part #: 10595BZ

Color/Finish

(Pricing is for Bronze)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Bulb Style
Miniature
Color Finish
Bronze
Color Finish Category
Bronze Tones
Color Temperature
2700
Height
1 in
Length
40 in
Light Bulb Shape Code
T5
Material
Stainless Steel, Steel
Number Of Lights
5
UL Listed
Yes
Volts
12V
Watts
18
Width
5 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday