0 items

Kichler Lighting 40 in. 18W 12V 5-Light Wedge Under-Cabinet Xenon Light

KK10595

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
HID
Color Finish
White
Color Finish Category
Whites
Height
1 in
Length
40 in
Light Bulb Shape Code
T5
Material
Steel
Number Of Lights
5
UL Listed
Yes
Volts
120V
Watts
90
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday