40W 3-Light Candelabra E-12 Fan Light Kit in Distressed Black
40W 3-Light Candelabra E-12 Fan Light Kit in Distressed Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Distressed Black/Brushed Nickel/Oil Brushed Bronze/Satin Black/Satin Natural White/Tannery Bronze/
- Safety Rated: CSA UL Listed Dry
- Ships Via: UPS
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Distressed Black
- Diameter:
- 10-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 6-3/4 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- S21
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Utility
- Material:
- Steel
- Number of Lights:
- 3
- Product Type:
- Fan Accessory
- Style:
- Utilitarian
- UL Listed:
- No
- Watts:
- 40 W
- Width:
- 10-1/4 in