Kichler Lighting 40W 3-Light Fan Kit in White

KK338505

Manufacturer Part #: 338505WH

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Ships Via: UPS
  • Additional Finishes': Distressed Black/Oil Brushed Bronze/Brushed Nickel/Tannery Bronze/White/Adobe Cream/Brushed Stainless Steel/Satin Natural White/
  • Safety Rated: CSA UL Listed Dry
  • Additional Shade Information: ALABASTER SWIRL

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Teardrop
Bulb Type
Incandescent
Diameter
12-3/4 in
Dimmable
No
ETL Listed
No
Glass Type
Alabaster Swirl
Height
6-1/2 in
Indoor Outdoor
Indoor
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10.5
Lighting Direction
Down Lighting
Number Of Lights
3
Type
Fan Light Kits
UL Listed
Yes
Watts
40
Width
12-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday