40W T3 Krypton Light Bulb with Candelabra Base
40W T3 Krypton Light Bulb with Candelabra Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Frosted/Clear/
- Safety Rated: Accessory, Listing Not Required
- Ships Via: UPS
- Additional Shade Information: FROSTED
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Name:
- Frosted
- Diameter:
- 1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Indoor
- Length:
- 2-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T3
- Light Bulb Type:
- Krypton
- Type:
- Lighting Accessory
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 40 W