Kichler Lighting

40W T6 Fluorescent Light Bulb with 4-Pin Base

Part #KK4028  |  Manufacturer Part #4028

Watts:

40
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Fluorescent

Color Finish: Classic White

Color Temperature: 2700

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Light Bulb Base Type: 4-Pin

Light Bulb Shape Code: T6

UL Listed: No

Volts: 120V

Watts: 40