0 items

Kichler Lighting Sutter Place™ 42 in. 5-Blade Sutter Place Ceiling Fan

KK337013

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.39
Blade Finish
Walnut/Cherry
Blade Pitch
12°
Blade Span
42 in
CFM
3774
Collection
Sutter Place™
Color Finish
Antique Pewter
Color Finish Category
Pewter Tones
Number Of Blades
5
Watts
47

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday