42 x 33 in. Tapered Mirror in Clear-Grey-Amber

Part #KK78139  |  Item #4229623  |  Manufacturer Part #78139

Color/Finish:
Clear/Grey/Amber

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Clear/Grey/Amber

Color Finish Category: Clear

Height: 41-3/4 in

Product Type: Lydia Tapered Mirror

Width: 32-1/2 in