4.3W 1-Light Landscape Accent Light in Textured Architectural Bronze
4.3W 1-Light Landscape Accent Light in Textured Architectural Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': /Textured Architectural Bronze/Bronzed Brass/Textured Black/
- Safety Rated: ETL_Wet
- Ships Via: UPS
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Textured Architectural Bronze
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Diameter:
- 6-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 6 in
- Indoor Outdoor:
- Outdoor
- Length:
- 5-1/4 in
- Light Bulb Type:
- LED
- Lighting Style:
- Utility
- Product Type:
- Lighting Accessory
- Style:
- Utilitarian
- Volts:
- 120V
- Width:
- 6-1/2 in