48 in. Fan Downrod in Distressed Black
48 in. Fan Downrod in Distressed Black
Frequently Purchased Together
Product Details
- Additional Finishes': Aged Bronze/Antique Pewter/Aged Pecan/Berkshire Bronze/Care Bronze/Distressed Black/Brushed Nickel/Old Iron/Oiled Bronze/Olde Bronze/Satin Natural White
- Tannery Bronze w/ Gold Accent/Tannery Bronze/Antique Leather/Antique Marble w/Silver/Canyon Stone/Mediterranean Walnut/Oil Brushed Bronze/Antique Wood/Wispy Brule
- Ships Via: UPS
- Listing Not Required
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Distressed Black
- Diameter:
- 1 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Indoor Outdoor:
- Indoor
- Length:
- 48 in
- Material:
- Steel
- Product Type:
- Fan Accessory
- Type:
- Fan Acessory
- Width:
- 1 in