Kichler Lighting

48 in. Fan Downrod in Oil Brushed Bronze

Part #KK360004OBB  |  Manufacturer Part #360004OBB

Color/Finish:
Oil Brushed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Aged Bronze/Antique Pewter/Aged Pecan/Berkshire Bronze/Carre Bronze/Distressed Black/Brushed Nickel/Old Iron/Oiled Bronze/Olde Bronze/Satin Natural White/Tannery Bronze w/ Gold Accent/Tannery Bronze/Antique Leather/Antique Marble w/Silver/Canyon Stone/Mediterranean Walnut/Oil Brushed Bronze/Antique Wood/Wispy Brulee

Specifications

ADA Compliant: No

Application: Residential

Color Finish: Oil Brushed Bronze

Color Finish Category: Bronze Tones

Diameter: 1 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Indoor Outdoor: Indoor

Length: 48 in

Material: Steel

Type: Fan Acessory

Width: 1 in