48 in. Stem Extension Kit

You last purchased this on
 
Kichler Lighting

48 in. Stem Extension Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

48 in. Stem Extension Kit

  • Fast #
  • Part #KK3048NI
  • Item #4504184
  • Manufacturer Part #3048NI
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Additional Finishes': Brushed Nickel/
  • Ships Via: UPS
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
1/2 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Indoor Outdoor:
Outdoor
Length:
48 in
Material:
Steel, Plastic
Material Type:
ABS
Product Type:
Lighting Accessory
Type:
Lighting Accessory
UL Listed:
No
Width:
1/2 in