Kichler Lighting

4U Series 551 Lumen LED Under-Cabinet Light in Textured White

Part #KK4U30K22WHT  |  Manufacturer Part #4U30K22WHT

Color/Finish:
Textured White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Bronze Textured/Textured White/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: FROSTED

Specifications

ADA Compliant: No

Application: Residential

Bulb Type: LED

Center Beam Candle Power: 551

Collection: 4U Series

Color Finish: Textured White

Color Finish Category: Whites

Color Rendering Index CRI : 94

Color Temperature: 3000

Control Type: Rocker Switch

Diameter: 4-1/2 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Frosted

Height: 1 in

Indoor Outdoor: Indoor

Length: 22 in

Lighting Style: Utility

Lumens: 551

Material: Aluminum

Number Of Hours: 40000

Style: Utilitarian

Type: Fan Acessory

UL Listed: No

Volts: 120V

Width: 4-1/2 in