Kichler Lighting

4U Series 733 Lumen LED Under-Cabinet Light in Bronze Textured

Part #KK4U30K30BZT  |  Manufacturer Part #4U30K30BZT

Color/Finish:
Bronze Textured

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Bronze Textured/Textured White/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: FROSTED

Specifications

ADA Compliant: No

Application: Residential

Bulb Type: LED

Center Beam Candle Power: 733

Collection: 4U Series

Color Finish: Bronze Textured

Color Finish Category: Bronze Tones

Color Rendering Index CRI : 94

Color Temperature: 3000

Control Type: Rocker Switch

Diameter: 4-1/2 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Frosted

Height: 1 in

Indoor Outdoor: Indoor

Length: 30 in

Lighting Style: Utility

Lumens: 733

Material: Aluminum

Number Of Hours: 40000

Style: Utilitarian

Type: Fan Acessory

UL Listed: No

Volts: 120V

Width: 4-1/2 in