Under-Cabinet Light in Bronze Textured
4U Series Under-Cabinet Light in Bronze Textured
Frequently Purchased Together
Product Details
- Additional Finishes': Bronze Textured/Textured White/
- Safety Rated: ETL_Dry
- Ships Via: UPS
- Additional Shade Information: FROSTED
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Center Beam Candle Power:
- 187
- Collection:
- 4U Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze Textured
- Color Rendering Index:
- 94
- Color Temperature:
- 3000
- Control Type:
- Rocker Switch
- Diameter:
- 4-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 1 in
- Indoor Outdoor:
- Indoor
- LED Light:
- Yes
- Length:
- 8 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Style:
- Utility
- Lumens:
- 187
- Material:
- Aluminum
- Number Of Hours:
- 40000 h
- Product Type:
- Fan Accessory
- Style:
- Utilitarian
- Type:
- Fan Acessory
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 4-1/2 in