4W 1-Light LED Path Light in Textured Architectural Bronze

Part #KK15826AZT27R  |  Item #7064110  |  Manufacturer Part #15826AZT27R

$ 200.00 EACH

Color/Finish:
Textured Architectural Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Textured Architectural Bronze/Beach/Textured Black/
  • Safety Rated: ETL_Wet

Specifications

ADA Compliant: No

Application: Residential

Bulb Type: LED

Color Finish: Textured Architectural Bronze

Color Finish Category: Bronze Tones

Color Rendering Index CRI : 80

Diameter: 6 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Height: 22-1/4 in

Indoor Outdoor: Outdoor

Lighting Style: Utility

Style: Utilitarian

Type: Lighting Accessory

Volts: 120V

Width: 6 in