0 items

Kichler Lighting 5-1/4 x 9-1/4 in. 60 W 2-Light Medium Outdoor Semi-Flush Mount Ceiling Fixture

KK345

Color Finish

Starting at $31.5
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
Black
Color Finish Category
Blacks
Glass Type
Clear Etched
Height
5-1/4 in
Light Bulb Shape Code
A19
Number Of Lights
2
UL Listed
Yes
Watts
60
Width
9-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday