0 items

Kichler Lighting Renew™ 5-Blade Ceiling Fan

KK330100

Color Finish

Starting at $117.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.23, 0.43, 0.58
Blade Finish
White
Blade Pitch
12°
Blade Span
50 in
CFM
5685
Collection
Renew™
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
12-3/4 in
Indoor Outdoor
Indoor
Number Of Blades
5
UL Listed
No
Volts
120V
Watts
66

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday