0 items

Kichler Lighting Sutter Place™ 5-Blade Ceiling Fan

KK339011

Color Finish

Starting at $139.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Blade Span
52 in
Collection
Sutter Place™
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Height
12-1/4 in
Indoor Outdoor
Indoor
Number Of Blades
5
UL Listed
No
Volts
120V
Watts
59

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday