0 items

Kichler Lighting Renew Premier Collection 5-Blade Ceiling Fan

KK339240

Color Finish

Starting at $171.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.23, 0.45, 0.59
Blade Finish
Walnut/Cherry
Blade Pitch
12°
Blade Span
50 in
Bulb Type
LED
CFM
4898
Collection
Renew Premier Collection
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
Umber Etched
Height
19-1/4 in
Indoor Outdoor
Indoor
Light Bulb Base Type
Candelabra E-12
Number Of Blades
5
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
68

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday