0 items

Kichler Lighting Sutter Place™ 5-Blade Ceiling Fan with Light Kit

KK339400

Color Finish

Starting at $183.6
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Blade Finish
Walnut/Cherry
Blade Span
52 in
Collection
Sutter Place™
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Height
18-3/4 in
Indoor Outdoor
Indoor
Number Of Blades
5
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
59

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday