Kichler Lighting 5 in. 1-Light Outdoor Flushmount Fixture

KK9320

Color Finish

Starting at $27.9
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Finishes': Black/White/
  • Additional Shade Information: FROSTED
  • Safety Rated: CSA UL Listed Damp
  • Ships Via: UPS

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Black
Color Finish Category
Blacks
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched White Acrylic Panels
Height
5 in
Number Of Lights
1
UL Listed
Yes
Watts
60
Width
8-1/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday