Kichler Lighting 5-Light Bath Strip Light

KK625

Color Finish

Starting at $31.05
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Finishes': Chrome/Polished Brass/Brushed Nickel/White/Antique Brass/
  • Can be Mounted Vertically or Horizontally
  • Safety Rated: CSA UL Listed Damp
  • Ships Via: UPS

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Pear Shape
Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
5-1/2 in
Diameter
30 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Height
4-1/2 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Utility
Material
Steel
Number Of Lights
5
Style
Utilitarian
Type
Fan Acessory
UL Listed
Yes
Volts
120V
Watts
60
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday