0 items

Kichler Lighting Ceiling Space 5 x 7-1/2 in. 60 W 1-Light A 19 Medium Flush Mount Ceiling Fixture

KK206

Color Finish

Starting at $13.5
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceiling Space Collection
  • Utilizes 1 60 W (max) bulb (not included)

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Ceiling Space
Color Finish
White
Color Finish Category
Whites
Glass Type
White
Height
5 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
Volts
120V
Watts
60
Width
7-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday