0 items

Kichler Lighting Accent 50W 1-Light Bi-Pin Incandescent Landscape Light

KK15374

Color Finish

Starting at $74.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Accent
Color Finish
Textured Architectural Bronze
Color Finish Category
Bronze Tones
Height
3 in
Length
7-1/2 in
Light Bulb Base Type
Mini Bi-Pin
Light Bulb Shape Code
MR16
Material
Aluminum, Glass
Number Of Lights
1
UL Listed
No
Volts
12V
Watts
50
Width
3 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday