50W 1-Light in Ground Landscape Accent Light in Black
50W 1-Light in Ground Landscape Accent Light in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Black Material (Not Painted)/
- Safety Rated: ETL_Wet
- Ships Via: UPS
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 6 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Outdoor
- Length:
- 8 in
- Light Bulb Base Type:
- Screw Terminal
- Light Bulb Shape Code:
- PAR36
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- Incandescent
- Material:
- Stainless Steel, Plastic
- Material Type:
- Polypropylene
- Number of Lights:
- 1
- Product Type:
- Landscape Accent Lights
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 6 in