50W 1-Light Landscape Accent Light in Textured Black

Part #KK15231BKT  |  Item #4136484  |  Manufacturer Part #15231BKT

$ 99.99 EACH

Color/Finish:
Textured Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Textured Midnight Spruce/Textured Architectural Bronze/Textured Black/
  • Safety Rated: CSA UL Listed Wet
  • Additional Shade Information: TEMPERED CONVEX CLEAR GLASS

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Reflector

Bulb Type: Incandescent

Color Finish: Textured Black

Color Finish Category: Blacks

Diameter: 4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Tempered Convex Clear

Height: 6-1/4 in

Indoor Outdoor: Outdoor

Length: 7-1/4 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: R20

Material: Aluminum

Number Of Lights: 1

Product Type: Landscape Accent Lights

Type: Landscape Accent Lights

UL Listed: Yes

Volts: 120V

Watts: 50

Width: 4 in