0 items

Kichler Lighting Counrtyard™ 50W 1-Light Medium Wall Mount Lantern

KK9033

Color Finish

Starting at $153.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Counrtyard™
Color Finish
Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
11 in
Glass Type
Clear Seedy Etched
Height
17-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A21
Material
Cast Aluminum
Number Of Lights
1
UL Listed
Yes
Watts
150
Width
8-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday