0 items

Kichler Lighting Arkwet Patio 50W 3-Blade Ceiling Fan with 52 in. Blade Span

KK339529

Color Finish

Starting at $268.2
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.2, 0.33, 0.42
Blade Finish
Matte White/Non-Reversible
Blade Pitch
13°
Blade Span
52 in
CEC Compliant
For Sale in CA
CFM
5258
Collection
Arkwet Patio
Color Finish
Matte White
Color Finish Category
Whites
ETL Listed
No
Energy Star Compliant
No
Height
13-3/20 in
Indoor Outdoor
Outdoor
Material
Plastic
Material Type
ABS
Number Of Blades
3
UL Listed
No
Volts
120V
Watts
50

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday