0 items

Kichler Lighting 50W 3-Light Halogen Fixed Rail Fixture

KK7050

Color Finish

Starting at $190.1
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Halogen
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Height
11-1/4 in
Light Bulb Shape Code
MR16
Material
Metal
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
150
Width
5-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday