0 items

Kichler Lighting Hendrik™ 52 in. 5-Blade Ceiling Fan with Light Kit

KK300114

Color Finish

Starting at $479.96
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.3, 0.48, 0.57
Blade Finish
Walnut/Cherry
Blade Pitch
12°
Blade Span
52 in
CFM
5022
Collection
Hendrik™
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Glass Type
Light Umber Etched
Height
22-1/2 in
Indoor Outdoor
Indoor
Number Of Blades
5
Number Of Lights
3
Volts
120V
Watts
70

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday