0 items

Kichler Lighting Cameron™ 52 in. 5-Blade Ceiling Fan with Light Kit

KK310104

Color Finish

Starting at $479.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.27, 0.44, 0.51
Blade Finish
White
Blade Pitch
14°
Blade Span
52 in
Bulb Type
Incandescent
CFM
5651
Collection
Cameron™
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Glass Type
Cased Opal Etched
Height
16-1/4 in
Indoor Outdoor
Outdoor
Light Bulb Base Type
Mini Candelabra E-11
Light Bulb Shape Code
T3
Lighting Direction
Down Lighting
Number Of Blades
5
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
62

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday