0 items

Kichler Lighting Basics 52 in. Basics Ceiling Fan

KK404

Color Finish

Starting at $87.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Blades are made of wood
  • Pull chain

SPECIFICATIONS

Blade Finish
Walnut/Cherry
Blade Pitch
12°
Blade Span
52 in
Collection
Basics
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Height
12-1/2 in
Indoor Outdoor
Indoor
Number Of Blades
5
UL Listed
Yes
Volts
120V
Watts
59

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday