0 items

Kichler Lighting Patio™ 52 in. Ceiling Fan

KK401

Color Finish

Starting at $149.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Reversible blades
  • Safety rated - damp
  • Three speed pull chain operation

SPECIFICATIONS

AMP
0.49
Blade Finish
Coffee Mocha
Blade Pitch
12°
Blade Span
52 in
CFM
4687
Collection
Patio™
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Height
12-1/2 in
Indoor Outdoor
Outdoor
Number Of Blades
5
Volts
120V
Watts
59

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday