52 in. Fan Blade in Weathered Dark Walnut
52 in. Fan Blade in Weathered Dark Walnut
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Walnut/
- Additional Fan Information: , Blade Span 52
- Ships Via: UPS
Specifications
- Application:
- Residential
- Blade Span:
- 52 in
- Ceiling Fan Blade Finish:
- Weathered Dark Walnut
- Color Finish Category:
- Browns
- Color Finish Name:
- Walnut
- Diameter:
- 6-3/4 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Height:
- 1/4 in
- Indoor Outdoor:
- Indoor
- Length:
- 21-1/4 in
- Material:
- Carved Wood
- Number of Blades:
- 5
- Product Type:
- Fan Accessory
- Volts:
- 120V