5.36W Integrated LED Dimmable Step Light in Brushed Nickel
5.36W Integrated LED Dimmable Step Light in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ships Via: UPS
- Additional Finishes': Almond/Architectural Bronze/White/Brushed Nickel/
- Can Be Ceiling and/or Wall Mounted
- Safety Rated: ETL_Damp
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Ballast Type:
- Electronic
- Center Beam Candle Power:
- 30
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Rendering Index:
- 85
- Color Temperature:
- 3000
- Diameter:
- 2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 3-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- LED Light:
- Yes
- Length:
- 5 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Style:
- Utility
- Lumens:
- 30
- Material:
- Aluminum
- Number Of Hours:
- 40000 h
- Number of Lights:
- 4
- Product Type:
- Fan Accessory
- Style:
- Utilitarian
- Type:
- Fan Acessory
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 5.36 W
- Weight:
- 0.58 lb
- Width:
- 2 in